Panduit S100X150VA1Y Self-Laminating Labels, 1 x 1-1/2"

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    S100X150VA1Y
  • Rexel Part Number:

    73492
  • UPC:

    07498343947

Self-Laminating Labels, 1 x 1-1/2 inch, Wire Gauge: 10-6, Cat 5e UTP/Cat 6 UTP/Cat 6e UTP/Cat 5e FTP, Color: White, 2500/Package

$ 66.87 / M
M = 1000

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # S100X150VA1Y

Rexel Part # 73492

UPC 07498343947

UNSPSC 39131504

Color White

Gauge 10

Length 1 1/2 in

Material Vinyl

Product Width 1 in

Type Self-Laminating

Place your Will Call order by clicking the cart button next to the appropriate Branch