Panduit S100X150VAC Self-Laminating Label Cassettes, 1 x 1-1/2"

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    S100X150VAC
  • Rexel Part Number:

    72862
  • UPC:

    07498335303

P1 Self-Laminating Label Cassettes, 1 x 1-1/2 inch, Wire Gauge: 10-6 , Color: White, 200/Cassette

$ 39.04 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # S100X150VAC

Rexel Part # 72862

UPC 07498335303

UNSPSC 39131504

Color White

Gauge 10

Length 1 1/2 in

Material Vinyl

Product Width 1 in

Type Self-Laminating

Place your Will Call order by clicking the cart button next to the appropriate Branch