Panduit S100X160VAC Self-Laminating Label Cassettes, 1 x 1.60"

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    S100X160VAC
  • Rexel Part Number:

    72870
  • UPC:

    07498335304

P1 Self-Laminating Label Cassettes, 1 x 1.60 inch, Color: White, For Use With: NWSLC-2Y and NWSLC-3Y, 175/Cassette

$ 34.14 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # S100X160VAC

Rexel Part # 72870

UPC 07498335304

UNSPSC 55121731

Color White

Length 1.60 in

Material Vinyl

Product Width 1 in

Type Self-Laminating

Place your Will Call order by clicking the cart button next to the appropriate Branch