Panduit S100X225VAC Self-Laminating Label Cassettes, 1 x 2-1/4"

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    S100X225VAC
  • Rexel Part Number:

    72747
  • UPC:

    07498335306

P1 ™ self-laminating label cassette, 1.00" W x 2.25" L, 8 – 4 AWG wire/cable, Category 6 FTP and Category 6A/10Gig cable, white print-on area, vinyl, clear/white, 125 labels/cassette, 1 pc. package quantity.

$ 40.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # S100X225VAC

Rexel Part # 72747

UPC 07498335306

UNSPSC 55121731

Color White

Length 2 1/4 in

Material Vinyl

Product Width 1 in

Type Self-Laminating

Place your Will Call order by clicking the cart button next to the appropriate Branch