Panduit S150X150VATY Self-Laminating Labels, 1 x 1-1/2"

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    S150X150VATY
  • Rexel Part Number:

    414704
  • UPC:

    07498368391

Self-Laminating Labels, 1 x 1-1/2 inch, Wire Gauge: Cat 5e, Cat 6, Cat 6A, UTP, Cat 5e, FTP, Color: White, 5000/Package

$ 75.11 / M
M = 1000

    Currently unavailable for online purchase.

Qty EA

Multiple 5,000

Mfr / Brand Panduit

Mfr Part # S150X150VATY

Rexel Part # 414704

UPC 07498368391

UNSPSC 55121612

Color White

Length 1 1/2 in

Material Vinyl

Product Width 1 in

Type Self-Laminating

Place your Will Call order by clicking the cart button next to the appropriate Branch