Panduit T038X000FJT Continuous Tape, 0.38" x 100'

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    T038X000FJT
  • Rexel Part Number:

    73979
  • UPC:

    07498342829

Continuous Tape, Dimensions: 0.38 inch x 100 feet, Color: White, Material: Polyolefin

$ 74.66 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # T038X000FJT

Rexel Part # 73979

UPC 07498342829

UNSPSC 39131504

Color White

Length 100 ft

Material Polyolefin

Product Width 0.38 in

Type Continuous Tape

Place your Will Call order by clicking the cart button next to the appropriate Branch