Eaton/Bussmann Series 170M1322 315 Amp Square Body DIN 43-653 Fuse, Size 000, No Indicator, 690V/700V

315 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 000, Type U/80, No Indicator, 690V/700V (IEC/UL)

$ 99.07 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # 170M1322

Rexel Part # 459085

UPC 05171221658

UNSPSC 39121628

Amps 315

Interrupt Rating AC 200000

Mounting Stud

Type Square Body DIN 43-653

Volts AC 690

Place your Will Call order by clicking the cart button next to the appropriate Branch