Eaton/Bussmann Series 170M1359 16A Square Body DIN 43-653 Fuse, Size 000, Visual Indicator, 690/700V

16 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 000, Type -/80, Visual Indicator, 690V/700V (IEC/UL)

$ 83.66 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # 170M1359

Rexel Part # 81934

UPC 051712216609

UNSPSC 39121628

Amps 16

Interrupt Rating AC 200000

Mounting Stud

Type Square Body DIN 43-653

Volts AC 690

Place your Will Call order by clicking the cart button next to the appropriate Branch