Eaton/Bussmann Series 170M2666 160A Square Body DIN 43-653 Fuse, Size 00, Indicator for Micro, 690/700V

160 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 00, Type -TN/80, Type T Indicator for Microswitch, 690V/700V (IEC/UL)

$ 139.63 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # 170M2666

Rexel Part # 142371

UPC 05171225424

UNSPSC 39121628

Amps 160

Interrupt Rating AC 200000

Mounting Stud

Type Square Body DIN 43-653

Volts AC 690

Place your Will Call order by clicking the cart button next to the appropriate Branch