Eaton/Bussmann Series 170M4460 315A Square Body Fuse, Flush End, Size 1, Type K Indicator, 690/700V

315 Amp Square Body Flush End Contact High Speed Fuse, Size 1, -BKN/- Type K Indicator for Microswitch, 690V/700V (IEC/UL)

$ 289.64 / EA

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # 170M4460

Rexel Part # 396566

UPC 05171279239

UNSPSC 39121628

Amps 315

Interrupt Rating AC 200000

Mounting Contacts

Type Square Body Flush End Contact

Volts AC 690

Place your Will Call order by clicking the cart button next to the appropriate Branch