Eaton/Bussmann Series 170M5462 630A Square Body Fuse, Flush End, Size 2, Type K Indicator, 690/700V

630 Amp Square Body Flush End Contact High Speed Fuse, Size 2, -BKN/- Type K Indicator for Microswitch, 690V/700V (IEC/UL)

$ 378.95 / EA

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # 170M5462

Rexel Part # 553919

UPC 05171279322

UNSPSC 39121628

Amps 630

Interrupt Rating AC 200000

Mounting Contacts

Type Square Body Flush End Contact

Volts AC 690

Place your Will Call order by clicking the cart button next to the appropriate Branch