Eaton/Bussmann Series 170M6162 800A Square Body DIN 43-653 Fuse, Size 3, Visual Indicator, 690/700V

800 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 3, Type -/110, Visual for Microswitch, 690V/700V (IEC/UL)

$ 500.33 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # 170M6162

Rexel Part # 394677

UPC 05171226308

UNSPSC 39121628

Amps 800

Interrupt Rating AC 200000

Mounting Stud

Type Square Body DIN 43-653

Volts AC 690

Place your Will Call order by clicking the cart button next to the appropriate Branch