Eaton/Bussmann Series 170M6348 Fuse, 1000A Square Body DIN 43-653, 3, Visual Indicator, 1000V

1000 Amp, Square Body, DIN 43-653, Flush End Contact, High Speed Fuse, Size 3, Type -BKN/75, Visual Indicator, 1000V (IEC/UL)

$ 749.77 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # 170M6348

Rexel Part # 844826

UPC 051712263948

UNSPSC 39121628

Amps 1000

Family / Style 170M

Interrupt Rating AC 200000

Mounting Contacts

Size 3

Type Square Body DIN 43-653

Volts AC 690

Place your Will Call order by clicking the cart button next to the appropriate Branch