Eaton/Bussmann Series 170M6469 Fuse, Square Body, Flush End Contact, 1600A, 690VAC, IEC, Size 3

Fuse, Square Body, Flush End Contact, High Speed, 1600 A, 690 Volt AC, IEC, Size 3, Type K Indicator for Micro Switch

$ 696.87 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # 170M6469

Rexel Part # 718235

UPC 051712799508

UNSPSC 39121628

Amps 1600

Family / Style 170

Interrupt Rating AC 200000

Mounting Flush Contact

Size 3

Type Fuse

Volts AC 690

Place your Will Call order by clicking the cart button next to the appropriate Branch