Eaton/Bussmann Series 170M6814D 1000A Square Body DIN 43-620 Fuse, Size 3, Type T Indicator, 690/700V

1000 Amp Square Body DIN 43-620 Blade Style High Speed Fuse, Size 3, Type T Indicator for Microswitch, 690V/700V (IEC/UL)

$ 537.67 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # 170M6814D

Rexel Part # 128227

UPC 05171233527

UNSPSC 39121628

Amps 1000

Interrupt Rating AC 200000

Mounting Blade

Type Square Body DIN 43-620

Volts AC 690

Place your Will Call order by clicking the cart button next to the appropriate Branch