Eaton/Bussmann Series 170M7082 Fuse, 2000A Square Body, Flush End, 4, Type K Indicator, 690/700V

2000 Amp, Square Body, Flush End Contact, High Speed Fuse, Size 4, -BKN/- Type K Indicator for Microswitch, 690V/700V (IEC/UL)

$ 1,539.30 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # 170M7082

Rexel Part # 832446

UPC 051712266550

UNSPSC 39121628

Amps 2000

Family / Style 170M

Interrupt Rating AC 200000

Mounting Contacts

Size 4

Type Square Body

Volts AC 690

Place your Will Call order by clicking the cart button next to the appropriate Branch