Eaton/Bussmann Series FWA-10A10F Fuse, 10A North American Style Ferrule, 10 x 38 mm, 150V AC/DC

10 Amp North American Style Ferrule Fuse, 10 x 38 mm, 150Vac/150Vdc

$ 17.84 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # FWA-10A10F

Rexel Part # 99874

UPC 051712795203

UNSPSC 39121628

Amps 10

Diameter 10 mm

Interrupt Rating AC 100000

Interrupt Rating DC 100000

Length 38 mm

Mounting Cartridge

Type North American Style

Volts AC 150

Volts DC 150

Place your Will Call order by clicking the cart button next to the appropriate Branch