Eaton/Bussmann Series FWA-25A10F 25 Amp North American Style Ferrule Fuse, 10 x 38 mm, 150Vac/150Vdc

25 Amp North American Style Ferrule Fuse, 10 x 38 mm, 150Vac/150Vdc

$ 17.84 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # FWA-25A10F

Rexel Part # 396581

UPC 05171279523

UNSPSC 39121628

Amps 25

Diameter 10 mm

Interrupt Rating AC 100000

Interrupt Rating DC 100000

Length 38 mm

Mounting Cartridge

Type North American Style

Volts AC 150

Volts DC 150

Place your Will Call order by clicking the cart button next to the appropriate Branch