Eaton/Bussmann Series FWA-40A21F 40 Amp North American Style Ferrule Fuse, 21 x 51 mm, 150Vac/150Vdc

40 Amp North American Style Ferrule Fuse, 21 x 51 mm, 150Vac/150Vdc

$ 40.11 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # FWA-40A21F

Rexel Part # 524740

UPC 05171279526

UNSPSC 39121628

Amps 40

Diameter 21 mm

Interrupt Rating AC 100000

Interrupt Rating DC 100000

Length 51 mm

Mounting Cartridge

Type North American Style

Volts AC 150

Volts DC 150

Place your Will Call order by clicking the cart button next to the appropriate Branch