Eaton/Bussmann Series FWA-5A10F Fuse, 5A North American Style Stud Mount High Speed, 150V AC/DC

5 Amp North American Style Stud Mount High Speed Fuse, 150Vac/150Vdc

$ 17.84 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # FWA-5A10F

Rexel Part # 178590

UPC 05171279519

UNSPSC 39121628

Amps 5

Diameter 10 mm

Interrupt Rating AC 100000

Interrupt Rating DC 100000

Length 38 mm

Mounting Cartridge

Type North American Style

Volts AC 150

Volts DC 150

Place your Will Call order by clicking the cart button next to the appropriate Branch