Eaton/Bussmann Series FWC-20A10F Fuse, 20A North American Style Ferrule, 10 x 38 mm, 600VAC/700VDC

20 Amp North American Style High Speed Ferrule Fuse, 10 x 38 mm, 600Vac/700Vdc

$ 23.85 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # FWC-20A10F

Rexel Part # 36217

UPC 051712796460

UNSPSC 39121628

Amps 20

Diameter 10 mm

Interrupt Rating AC 200000

Interrupt Rating DC 50000

Length 38 mm

Mounting Cartridge

Type North American Style

Volts AC 600

Volts DC 700

Place your Will Call order by clicking the cart button next to the appropriate Branch