Eaton/Bussmann Series FWH-030A6F 30 Amp North American Style Ferrule Fuse, 6 x 32 mm, 500V

30 Amp North American Style High Speed Ferrule Fuse, 6 x 32 mm (1/4" x 1-1/4"), 500V

$ 18.20 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # FWH-030A6F

Rexel Part # 396686

UPC 05171279659

UNSPSC 39121628

Amps 30

Diameter 6 mm

Interrupt Rating AC 20000

Length 32 mm

Mounting Cartridge

Type North American Style

Volts AC 500

Place your Will Call order by clicking the cart button next to the appropriate Branch