Eaton/Bussmann Series FWH-15A14F 15 Amp North American Style Ferrule Fuse, 14 x 51 mm, 500V

15 Amp North American Style High Speed Ferrule Fuse, 14 x 51 mm, 500V

$ 38.61 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # FWH-15A14F

Rexel Part # 137495

UPC 05171237081

UNSPSC 39121628

Amps 15

Diameter 14 mm

Interrupt Rating AC 200000

Interrupt Rating DC 50000

Length 51 mm

Mounting Cartridge

Type North American Style

Volts AC 500

Volts DC 500

Place your Will Call order by clicking the cart button next to the appropriate Branch