Eaton/Bussmann Series FWH-3.15A6F 3.15 Amp North American Style Ferrule Fuse, 6 x 32 mm, 500V

3.15 Amp North American Style High Speed Ferrule Fuse, 6 x 32 mm (1/4" x 1-1/4"), 500V

$ 18.03 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # FWH-3.15A6F

Rexel Part # 82294

UPC 05171279666

UNSPSC 39121628

Amps 3.15

Diameter 6 mm

Interrupt Rating AC 50000

Length 32 mm

Mounting Cartridge

Type North American Style

Volts AC 500

Volts DC 500

Place your Will Call order by clicking the cart button next to the appropriate Branch