Eaton/Bussmann Series FWH-4A14F 4 Amp North American Style Ferrule Fuse, 14 x 51 mm, 500V

4 Amp North American Style High Speed Ferrule Fuse, 14 x 51 mm, 500V

$ 40.74 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # FWH-4A14F

Rexel Part # 411174

UPC 05171279508

UNSPSC 39121628

Amps 4

Diameter 14 mm

Interrupt Rating AC 200000

Interrupt Rating DC 50000

Length 51 mm

Mounting Cartridge

Type North American Style

Volts AC 500

Volts DC 500

Place your Will Call order by clicking the cart button next to the appropriate Branch