Eaton/Bussmann Series FWJ-20A14F Fuse, 20A North American Style Ferrule, 14 x 67 mm, 1000VAC

20 Amp North American Style Ferrule Fuse, 14 x 67 mm, 1000V

$ 54.82 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # FWJ-20A14F

Rexel Part # 418518

UPC 05171279610

UNSPSC 39121628

Amps 20

Diameter 14 mm

Interrupt Rating AC 25000

Length 67 mm

Mounting Cartridge

Type North American Style

Volts AC 1000

Volts DC 800

Place your Will Call order by clicking the cart button next to the appropriate Branch