Eaton/Bussmann Series FWJ-30A14F 30 Amp North American Style Ferrule Fuse, 14 x 67 mm, 1000V

30 Amp North American Style Ferrule Fuse, 14 x 67 mm, 1000V

$ 54.82 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # FWJ-30A14F

Rexel Part # 418472

UPC 05171279612

UNSPSC 39121628

Amps 30

Diameter 14 mm

Interrupt Rating AC 25000

Length 67 mm

Mounting Cartridge

Type North American Style

Volts AC 1000

Volts DC 800

Place your Will Call order by clicking the cart button next to the appropriate Branch