Eaton/Bussmann Series FWP-25A22F 25 Amp North American Style Ferrule Fuse, 22 x 58 mm, 690V/700V

25 Amp North American Style High Speed Ferrule Fuse, 22 x 58 mm, 690V/700V (IEC/UL)

$ 64.85 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # FWP-25A22F

Rexel Part # 82310

UPC 05171279653

UNSPSC 39121628

Amps 25

Diameter 22 mm

Interrupt Rating AC 200000

Length 58 mm

Mounting Cartridge

Type North American Style

Volts AC 690

Place your Will Call order by clicking the cart button next to the appropriate Branch