Eaton/Bussmann Series FWP-30A14F Fuse, 30A North American Style Ferrule, 14 x 51 mm, 690VAC/700VDC

30 Amp North American Style High Speed Ferrule Fuse, 14 x 51 mm, 690V/700V (IEC/UL)

$ 35.85 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # FWP-30A14F

Rexel Part # 78064

UPC 051712795968

UNSPSC 39121628

Amps 30

Diameter 14 mm

Interrupt Rating AC 200000

Length 51 mm

Mounting Cartridge

Type North American Style

Volts AC 690

Place your Will Call order by clicking the cart button next to the appropriate Branch