Eaton/Bussmann Series FWP-50A14FI 50A North American Style Ferrule Fuse, 14x51 mm, Indication, 690/700V

50 Amp North American Style High Speed Ferrule Fuse, 14 x 51 mm, Indicatoin, 690V/700V (IEC/UL)

$ 75.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # FWP-50A14FI

Rexel Part # 395490

UPC 05171254281

UNSPSC 39121624

Amps 50

Diameter 14 mm

Interrupt Rating AC 200000

Length 51 mm

Mounting Cartridge

Type North American Style

Volts AC 690

Place your Will Call order by clicking the cart button next to the appropriate Branch