Eaton/Bussmann Series FWP-5A14F Fuse, 5A North American Style Ferrule, 14 x 51 mm, 690VAC/700VDC

5 Amp North American Style High Speed Ferrule Fuse, 14 x 51 mm, 690V/700V (IEC/UL)

$ 44.37 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # FWP-5A14F

Rexel Part # 185343

UPC 05171279591

UNSPSC 39121628

Amps 5

Diameter 14 mm

Interrupt Rating AC 200000

Length 51 mm

Mounting Cartridge

Type North American Style

Volts AC 690

Place your Will Call order by clicking the cart button next to the appropriate Branch