Eaton/Bussmann Series FWP-63A22FI Fuse, 63A North American Style Ferrule, 22 x 58 mm, 690/700VDC

63 Amp North American Style High Speed Ferrule Fuse, 22 x 58 mm, 690V/700V (IEC/UL), Indication

$ 98.06 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # FWP-63A22FI

Rexel Part # 530656

UPC 05171254286

UNSPSC 39121624

Amps 63

Diameter 22 mm

Interrupt Rating AC 200000

Length 58 mm

Mounting Cartridge

Type North American Style

Volts AC 690

Place your Will Call order by clicking the cart button next to the appropriate Branch