Eaton/Bussmann Series FWX-10A14F Fuse, 10A North American, High Speed Ferrule, 14 x 51 mm, 250VAC

10 Amp North American Style High Speed Ferrule Fuse, 14 x 51 mm, 250V

$ 22.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # FWX-10A14F

Rexel Part # 108861

UPC 051712795555

UNSPSC 39121628

Amps 10

Diameter 14 mm

Interrupt Rating AC 200000

Length 51 mm

Mounting Cartridge

Type North American Style

Volts AC 250

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch