Eaton/Bussmann Series FWX-15A14F Fuse, North American Style High Speed Ferrule, 14 x 51 mm, 250VAC

15 Amp North American Style High Speed Ferrule Fuse, 14 x 51 mm, 250V

$ 21.44 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # FWX-15A14F

Rexel Part # 82509

UPC 05171279557

UNSPSC 39121628

Amps 15

Diameter 14 mm

Interrupt Rating AC 200000

Length 51 mm

Mounting Cartridge

Type North American Style

Volts AC 250

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch