Eaton/Bussmann Series FWX25A14F Fuse, High Speed Ferrule, 25A, 250V AC/DC, 14 x 51 mm

Fuse, 25 Amp, North American Style, High Speed Ferrule, 14 x 51 mm, 250 Volt AC/DC, 10 per Package

$ 22.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # FWX25A14F

Rexel Part # 82492

UPC 051712795593

UNSPSC 39121628

Amps 25

Diameter 14 mm

Family / Style FWX

Interrupt Rating AC 200000

Length 51 mm

Mounting Cartridge

Type Fuse

Volts AC 250

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch