Littelfuse KLC100 NULL

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    KLC100
  • Rexel Part Number:

    682074
  • UPC:

    079458230826

fuses, Semiconductor, Brand Or Series: Klc, Type: Bolt Mount, Amp Rating: 100 Amp, Voltage Rating: 600 Vac, Interrupting Rating: 200000 Amp Rms Symmetrical, Dimensions: 1 Diameter X 4 1/16 Length Inch, Features: Very Fast Acting

$ 93.07 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # KLC100

Rexel Part # 682074

UPC 079458230826

UNSPSC 39121628

Amps 100

Diameter 1 in

Family / Style KLC

Interrupt Rating AC 200000

Length 4 1/16 in

Mounting Bolt-In

Opening Very Fast-Acting

Type Semi Conductor

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch