Littelfuse L15S030 NULL

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    L15S030
  • Rexel Part Number:

    616233
  • UPC:

    079458002324

fuses, Semiconductor, Brand Or Series: L15s, Type: Cartridge, Amp Rating: 30 Amp, Voltage Rating: 150 Vac, 150 Vdc, Interrupting Rating: Vac 100000 Rms Amp Vdc20000 Amp, Dimensions: 13/32 Diameter X 1 1/2 Length Inch, Material: Fiberglassbody, Features:

$ 15.48 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # L15S030

Rexel Part # 616233

UPC 079458002324

UNSPSC 39121628

Amps 30

Diameter 13/32 in

Family / Style L15S

Interrupt Rating AC 100000

Interrupt Rating DC 20000

Length 1 1/2 in

Mounting Bolt

Opening Very Fast-Acting

Type Semi Conductor

Volts AC 150

Volts DC 150

Place your Will Call order by clicking the cart button next to the appropriate Branch