Littelfuse L50S070 70A, 500VAC/450VDC, L50S Very Fast Acting Fuse

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    L50S070
  • Rexel Part Number:

    681888
  • UPC:

    079458850703

70 Amp Fuse, Semiconductor, Brand or Series: L50S, Type: Bolt Mount, Voltage Rating: 500 VAC, 450 VDC, Interrupting Rating: VAC 200000 RMS Amp VDC 20000 Amp, Dimensions: 1 7/32 Diameter x 3 5/8 Length Inch, Material: Fiberglass Body, Features: Very Fast Acting.

$ 52.02 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # L50S070

Rexel Part # 681888

UPC 079458850703

UNSPSC 39121628

Amps 70

Diameter 1 17/32 in

Family / Style L50S

Interrupt Rating AC 200000

Interrupt Rating DC 20000

Length 3 5/8 in

Mounting Bolt

Opening Very Fast-Acting

Type Semi Conductor

Volts AC 500

Volts DC 450

Place your Will Call order by clicking the cart button next to the appropriate Branch