Littelfuse L50S200 200A, 500VAC/450VDC, L50S Very Fast Acting Fuse

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    L50S200
  • Rexel Part Number:

    142388
  • UPC:

    079458852004

200 Amp Fuse, Semiconductor, Brand or Series: L50S, Type: Bolt Mount, Voltage Rating: 500 VAC, 450 VDC, Interrupting Rating: VAC 200000 RMS Amp VDC 20000 Amp, Dimensions: 1 1/2 Diameter x 4 11/32 Length Inch, Material: Fiberglass Body, Features: Very Fast Acting.

$ 80.41 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # L50S200

Rexel Part # 142388

UPC 079458852004

UNSPSC 39121628

Amps 200

Diameter 1 1/2 in

Family / Style L50S

Interrupt Rating AC 200000

Interrupt Rating DC 20000

Length 4 11/32 in

Mounting Bolt

Opening Very Fast-Acting

Type Semi Conductor

Volts AC 500

Volts DC 450

Place your Will Call order by clicking the cart button next to the appropriate Branch