Littelfuse L50S400 NULL

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    L50S400
  • Rexel Part Number:

    407307
  • UPC:

    079458854008

fuses, Semiconductor, Brand Or Series: L50s, Type: Bolt Mount, Amp Rating: 400amp, Voltage Rating: 500 Vac, 450 Vdc, Interrupting Rating: Vac 200000 Rms Amp Vdc 20000 Amp, Dimensions: 1 1/2 Diameter X 4 11/32 Length Inch, Material: Fiberglass Body, Featu

$ 104.67 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # L50S400

Rexel Part # 407307

UPC 079458854008

UNSPSC 39121628

Amps 400

Family / Style L50S

Interrupt Rating AC 200000

Interrupt Rating DC 20000

Mounting Bolt

Opening Very Fast-Acting

Type Semi Conductor

Volts AC 500

Volts DC 450

Place your Will Call order by clicking the cart button next to the appropriate Branch