Littelfuse L60S500 NULL

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    L60S500
  • Rexel Part Number:

    677685
  • UPC:

    079458101324

fuses, Semiconductor, Brand Or Series: L60s, Type: Bolt Mount, Amp Rating: 500amp, Voltage Rating: 600 Vac, Interrupting Rating: 200000 Rms Amp, Dimensions: 21/16 Diameter X 5 1/8 Length Inch, Material: Fiberglass Body, Features: Very Fast Acting

$ 277.70 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # L60S500

Rexel Part # 677685

UPC 079458101324

UNSPSC 39121628

Amps 500

Family / Style L60S

Interrupt Rating AC 200000

Interrupt Rating DC 20000

Mounting Bolt

Opening Very Fast-Acting

Type Semi Conductor

Volts AC 600

Volts DC 650

Place your Will Call order by clicking the cart button next to the appropriate Branch