Littelfuse L70S100 100A, 700VAC/650VDC, LS70S Very Fast Acting Fuse

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    L70S100
  • Rexel Part Number:

    406611
  • UPC:

    079458101737

100 Amp Fuse, Semiconductor, Brand or Series: LS70S, Type: Bolt Mount, Voltage Rating: 700 VAC, 650 VDC, Interrupting Rating: VAC 200000 RMS Amp VDC 20000 Amp, Dimensions: 1 7/32 Diameter x 4 3/8 Length Inch, Material: Fiberglass Body, Features: Very Fast Acting.

$ 100.87 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # L70S100

Rexel Part # 406611

UPC 079458101737

UNSPSC 39121628

Amps 100

Diameter 1 17/32 in

Family / Style L70S

Interrupt Rating AC 200000

Interrupt Rating DC 20000

Length 4 3/8 in

Mounting Bolt

Opening Very Fast-Acting

Type Semi Conductor

Volts AC 700

Volts DC 650

Place your Will Call order by clicking the cart button next to the appropriate Branch