Littelfuse L70S225 NULL

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    L70S225
  • Rexel Part Number:

    601283
  • UPC:

    079458101881

fuses, Semiconductor, Brand Or Series: Ls70s, Type: Bolt Mount, Amp Rating: 225amp, Voltage Rating: 700 Vac, 650 Vdc, Interrupting Rating: Vac 200000 Rms Amp Vdc 20000 Amp, Dimensions: 2 Diameter X 5 3/32 Length Inch, Material: Fiberglassbody, Features:

$ 203.35 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # L70S225

Rexel Part # 601283

UPC 079458101881

UNSPSC 39121628

Amps 225

Family / Style L70S

Interrupt Rating AC 200000

Interrupt Rating DC 20000

Mounting Bolt

Opening Very Fast-Acting

Type Semi Conductor

Volts AC 700

Volts DC 650

Place your Will Call order by clicking the cart button next to the appropriate Branch