Littelfuse L70S300 300A, 700VAC/650VDC, LS70S Very Fast Acting Fuse

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    L70S300
  • Rexel Part Number:

    587774
  • UPC:

    079458101799

300 Amp Fuse, Semiconductor, Brand or Series: LS70S, Type: Bolt Mount, Voltage Rating: 700 VAC, 650 VDC, Interrupting Rating: VAC 200000 RMS Amp VDC 20000 Amp, Dimensions: 1 1/2 Diameter x 5 3/32 Length Inch, Material: Fiberglass Body, Features: Very Fast Acting.

$ 203.35 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # L70S300

Rexel Part # 587774

UPC 079458101799

UNSPSC 39121628

Amps 300

Diameter 1 1/2 in

Family / Style L70S

Interrupt Rating AC 200000

Interrupt Rating DC 20000

Length 5 3/32 in

Mounting Bolt-In

Opening Very Fast-Acting

Type Semi Conductor

Volts AC 700

Volts DC 650

Place your Will Call order by clicking the cart button next to the appropriate Branch