Littelfuse L70S600 Very Fast-acting Semiconductor Fuse

  • Mfr/Brand Name:

    Littelfuse
  • Mfr Number:

    L70S600
  • Rexel Part Number:

    631142
  • UPC:

    079458101843

Fuses, Semiconductor, Brand Or Series: Ls70s, Type: Bolt Mount, Amp Rating: 600amp, Voltage Rating: 700 Vac, 650 Vdc, Interrupting Rating: Vac 200000 Rms Amp Vdc 20000 Amp, Dimensions: 2 1/2 Diameter X 7 3/32 Length Inch, Material: Fiberglass Body, Featu

$ 374.40 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Littelfuse

Mfr Part # L70S600

Rexel Part # 631142

UPC 079458101843

UNSPSC 39121628

Amps 600

Diameter 2 1/2 in

Family / Style L70S

Interrupt Rating AC 200000

Interrupt Rating DC 20000

Length 7 3/32 in

Mounting Bolt-In

Opening Very Fast-Acting

Type Semi Conductor

Volts AC 700

Volts DC 650

Place your Will Call order by clicking the cart button next to the appropriate Branch