Coleman Cable 223210508 6/3 SO/SOOW Copper 500'

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    223210508
  • Rexel Part Number:

    203733
  • UPC:

    02989223215

(3) 6 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, HD, O.D.: 0.980" ***Cut to Length at Distribution Center Wire Room***

$ 2,864.61 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 500

Mfr / Brand Coleman Cable

Mfr Part # 223210508

Rexel Part # 203733

UPC 02989223215

UNSPSC 26121636

Color Black

Conductors 3

Gauge 6

Jacket Carolprene

Length 500 ft

Material Copper

Type SOOW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch