Coleman Cable 22326-0608 16/3 SEOOW Cord, Black, 1000'

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    22326-0608
  • Rexel Part Number:

    203451
  • UPC:

    029892232665

Portable Cord, SEOOW, Seoprene, 16/3 AWG, Plastic Flexible Cord, Black, 1000 Foot Box, Extra Hard Usage (600V), Thermoplastic Polymer (TPE), Oil-Resistant Jacket & Insulation, Weather Resistant

$ 439.91 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1,000

Mfr / Brand Coleman Cable

Mfr Part # 22326-0608

Rexel Part # 203451

UPC 029892232665

UNSPSC 26121636

Color Black

Conductors 3

Family / Style Seoprene

Gauge 16

Jacket Thermoplastic Polymer

Length 1000 ft

Material Copper

Type SEOOW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch