Coleman Cable 22328-6408 SEOOW, 12/3 AWG, Black, 250'

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    22328-6408
  • Rexel Part Number:

    203374
  • UPC:

    66265506998

Portable Cord, SEOOW, Seoprene, 12/3 AWG, Plastic Cord, Black, 250 Foot Box, Extra Hard Usage (600V), Thermoplastic Polymer (TPE), Oil-Resistant Jacket & Insulation, Weather Resistant, O.D.: 0.595"

$ 995.57 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 250

Mfr / Brand Coleman Cable

Mfr Part # 22328-6408

Rexel Part # 203374

UPC 66265506998

UNSPSC 26121636

Color Black

Conductors 3

Gauge 12

Jacket Thermoplastic Polymer

Length 250 ft

Material Copper

Type SEOOW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch