Coleman Cable 223290608 SO/SOOW Portable Cord, 10/3, 1000'

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    223290608
  • Rexel Part Number:

    199736
  • UPC:

    02989223296

(3) 10 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, HD, O.D.: 0.660" ***Cut to Length at Distribution Center Wire Room***

$ 1,366.76 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 1,000

Mfr / Brand Coleman Cable

Mfr Part # 223290608

Rexel Part # 199736

UPC 02989223296

UNSPSC 26121636

Color Black

Conductors 3

Gauge 10

Jacket Carolprene

Length 1000 ft

Material Copper

Type SOOW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch