Coleman Cable 224200508 SO/SOOW Portable Cord, 8/4, 500'

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    224200508
  • Rexel Part Number:

    199362
  • UPC:

    02989224205

(4) 8 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 500 ft. Reel, HD, O.D.: 0.75"

$ 2,509.16 / M
M = 1000

    Leadtime for this product varies.

Qty FT

Multiple 500

Mfr / Brand Coleman Cable

Mfr Part # 224200508

Rexel Part # 199362

UPC 02989224205

UNSPSC 26121636

Color Black

Conductors 4

Gauge 8

Jacket Carolprene

Length 500 ft

Material Copper

Type SOOW

Volts AC 600

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch